Motion
TU816-6
Pillow Block Take-Up Frame - TU Series, Saddle Mount Type, 6.0000 in Travel, 16.0000 in Bolt Center, 17.0000 in Length, Steel Material
MI ITEM #00591579
MFR #TU816-6
Price$1,331.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - TU Series, Saddle Mount Type, 6.0000 in Travel, 16.0000 in Bolt Center, 17.0000 in Length, Steel Material
MI ITEM #00591579
MFR #TU816-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,331.86/each

Specifications

Dimensions

  • Bolt Center To Center Length
    16.0000 in
  • Overall Height
    2.1250 in
  • Overall Length  
    17.0000 in
  • Travel  
    6.0000 in
  • Weight
    5.2 lbs

Details

  • Frame Material
    Steel
  • Frame Type
    Saddle Mount
  • Series
    TU
  • UPC_NO
    781711298275

Overview

Mfr description
TU816-6 TAKEUP FRAME 29827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought