Overview
Mfr description
WSTUS2311RE TAKEUP BRG 044985
Specifications
- Unit TypeSide Mount
- Type Of BearingSpherical Roller
- Bore Diameter3-11/16 in
- Slot Spacing8.6250 in
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeDual Lip Seal
- Lubrication TypeLubrication Fitting
- Expansion TypeExpansion Bearing (Floating)
- Overall Width9.4375 in
- Manufacturer Catalog Number044985
- Manufacturer Product Page
- Weight50 lbs
- Expansion CapabilityExpansion Bearing (Floating)
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data