Motion
1411

PCI
1411

Side Mount Take-Up Frame - Center Pull, 1.5000 in Travel, 7.5000 in Length, 6.5625 in Width, 1.7500 in Height, 5.3750 in Bolt Center Length
Mi Item #00591592
MFR #1411
Price$172.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1411

Side Mount Take-Up Frame - Center Pull, 1.5000 in Travel, 7.5000 in Length, 6.5625 in Width, 1.7500 in Height, 5.3750 in Bolt Center Length
Mi Item #00591592
MFR #1411

Mfr description
1411 TAKE UP FRAME
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.96/each

Specifications

Dimensions

  • Base Width  
    6.5625 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Size
    1/2 in
  • Overall Height  
    1.7500 in
  • Overall Length  
    7.5000 in
  • Overall Width
    6.5630 in
  • Rod Diameter
    5/8 in
  • Travel  
    1.5000 in
  • Weight
    3.5 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    1411
  • Series
    WS
  • UPC_NO
    841946110787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)