Motion
WS-300X9-TUFR

DODGE
WS-300X9-TUFR

Wide Slot Take-Up Frame - Side Mount, 9.0000 in Travel, 15.0000 in Length, 6.5625 in Width
MI ITEM #00591597
MFR #WS-300X9-TUFR
Price$217.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WS-300X9-TUFR

Wide Slot Take-Up Frame - Side Mount, 9.0000 in Travel, 15.0000 in Length, 6.5625 in Width
MI ITEM #00591597
MFR #WS-300X9-TUFR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.70/each

Specifications

Dimensions

  • Base Width  
    6.5625 in
  • Bolt Center To Center Length
    6.4375 in
  • Overall Length  
    15.0000 in
  • Take Up Frame Size
    WS-300
  • Travel  
    9.0000 in
  • Weight
    8.59 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    038203
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    WS
  • Style
    Wide Slot
  • UPC_NO
    782475418367

Overview

Mfr description
WS300X9TUFR TAKEUP FRAME 038203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text