Motion
1416

PCI
1416

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 9.1250 in Length, 7.0625 in Width, 2.0000 in Height, 6.4380 in Bolt Center Length
MI ITEM #00591603
MFR #1416
Price$207.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1416

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 9.1250 in Length, 7.0625 in Width, 2.0000 in Height, 6.4380 in Bolt Center Length
MI ITEM #00591603
MFR #1416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.05/each

Specifications

Dimensions

  • Base Width  
    7.0625 in
  • Bolt Center To Center Length
    6.4380 in
  • Bolt Size
    1/2 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    9.1250 in
  • Overall Width
    7.0630 in
  • Rod Diameter
    3/4 in
  • Travel  
    3.0000 in
  • Weight
    4.7 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1416
  • Series
    WS
  • UPC_NO
    841946111036

Overview

Mfr description
1416 TAKE UP FRAME
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text