Motion
1417

PCI
1417

Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel, 12.1250 in Length, 7.0625 in Width, 2.0000 in Height, 9.4380 in Bolt Center Length
Mi Item #00591605
MFR #1417
Price$189.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1417

Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel, 12.1250 in Length, 7.0625 in Width, 2.0000 in Height, 9.4380 in Bolt Center Length
Mi Item #00591605
MFR #1417

Mfr description
1417 TAKE UP FRAME
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.38/each

Specifications

Dimensions

  • Base Width  
    7.0625 in
  • Bolt Center To Center Length
    9.4380 in
  • Bolt Size
    1/2 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    12.1250 in
  • Overall Width
    7.0630 in
  • Rod Diameter
    3/4 in
  • Travel  
    6.0000 in
  • Weight
    6.3 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1417
  • Series
    WS
  • UPC_NO
    841946111081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)