Motion
WS-400X3-TUFR

DODGE
WS-400X3-TUFR

Wide Slot Take-Up Frame - Side Mount, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width
Mi Item #00591614
MFR #WS-400X3-TUFR
Price$326.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WS-400X3-TUFR

Wide Slot Take-Up Frame - Side Mount, 3.0000 in Travel, 10.7500 in Length, 8.8125 in Width
Mi Item #00591614
MFR #WS-400X3-TUFR

Mfr description
WS400X3TUFR TAKEUP FRAME 038210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.52/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Bolt Center To Center Length
    8.5000 in
  • Overall Length  
    10.7500 in
  • Take Up Frame Size
    WS-400
  • Travel  
    3.0000 in
  • Weight
    10.13 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    038210
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    WS
  • Style
    Wide Slot
  • UPC_NO
    782475583768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)