Motion
WS-400X6-TUFR

DODGE
WS-400X6-TUFR

Wide Slot Take-Up Frame - Side Mount, 6.0000 in Travel, 13.7500 in Length, 8.8125 in Width
MI ITEM #00591616
MFR #WS-400X6-TUFR
Price$395.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WS-400X6-TUFR

Wide Slot Take-Up Frame - Side Mount, 6.0000 in Travel, 13.7500 in Length, 8.8125 in Width
MI ITEM #00591616
MFR #WS-400X6-TUFR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$395.90/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Bolt Center To Center Length
    11.5000 in
  • Overall Length  
    13.7500 in
  • Take Up Frame Size
    WS-400
  • Travel  
    6.0000 in
  • Weight
    12.79 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Side Mount
  • Manufacturer Catalog Number
    038211
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    WS
  • Style
    Wide Slot
  • UPC_NO
    782475583997

Overview

Mfr description
WS400X6TUFR TAKEUP FRAME 038211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text