Motion
1424

PCI
1424

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 19.7500 in Length, 8.8125 in Width, 2.4375 in Height, 8.7500 in Bolt Center Length
MI ITEM #00591621
MFR #1424
Your Price$245.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1424

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 19.7500 in Length, 8.8125 in Width, 2.4375 in Height, 8.7500 in Bolt Center Length
MI ITEM #00591621
MFR #1424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$245.91/each(List $282.80)

Overview

Mfr description
1424 TAKE UP FRAME
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    8.8130 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    WS
  • Bolt Center To Center Length
    8.7500 in
  • Rod Diameter
    1 in
  • Bolt Size
    9/16 in
  • Weight
    14.6 lbs
  • UPC_NO
    841946111432
  • Manufacturer Catalog Number
    1424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text