Motion
1428

PCI
1428

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 20.7500 in Length, 10.4380 in Width, 2.6250 in Height, 9.2500 in Bolt Center Length
MI ITEM #00591630
MFR #1428
Price$422.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1428

Center Pull Take-Up Frame - Wide Slot, 12.0000 in Travel, 20.7500 in Length, 10.4380 in Width, 2.6250 in Height, 9.2500 in Bolt Center Length
MI ITEM #00591630
MFR #1428

Mfr description
1428 TAKE UP FRAME
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.94/each

Specifications

Dimensions

  • Base Width  
    10.4380 in
  • Bolt Center To Center Length
    9.2500 in
  • Bolt Size
    5/8 in
  • Overall Height  
    2.6250 in
  • Overall Length  
    20.7500 in
  • Overall Width
    10.4380 in
  • Rod Diameter
    1-1/4 in
  • Travel  
    12.0000 in
  • Weight
    17.3 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1428
  • Series
    WS
  • UPC_NO
    841946111630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)