Motion
1434

PCI
1434

Center Pull Take-Up Frame - Wide Slot, 18.0000 in Travel, 29.8750 in Length, 12.0000 in Width, 3.3750 in Height, 13.2500 in Bolt Center Length
MI ITEM #00591642
MFR #1434
List Price$633.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1434

Center Pull Take-Up Frame - Wide Slot, 18.0000 in Travel, 29.8750 in Length, 12.0000 in Width, 3.3750 in Height, 13.2500 in Bolt Center Length
MI ITEM #00591642
MFR #1434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$633.78/each for your price

Overview

Mfr description
1434 TAKE UP FRAME
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    12.0000 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    WS
  • Bolt Center To Center Length
    13.2500 in
  • Rod Diameter
    1-1/2 in
  • Bolt Size
    11/16 in
  • Weight
    37.3 lbs
  • UPC_NO
    841946111937
  • Manufacturer Catalog Number
    1434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text