Motion
WS-608X24-TUFR

DODGE
WS-608X24-TUFR

Wide Slot Take-Up Frame - Side Mount, 24.0000 in Travel, 35.8750 in Length, 12.5625 in Width
MI ITEM #00591652
MFR #WS-608X24-TUFR
Your Price$1,090.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WS-608X24-TUFR

Wide Slot Take-Up Frame - Side Mount, 24.0000 in Travel, 35.8750 in Length, 12.5625 in Width
MI ITEM #00591652
MFR #WS-608X24-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,090.95/each(List $1,178.14)

Overview

Mfr description
WS608X24TUFR TAKEUP FRAME 038228

Specifications

  • Frame Type
    Side Mount
  • Country of Origin
    US
  • Travel
  • Overall Length
  • Base Width
  • Frame Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Series
    WS
  • Bolt Center To Center Length
    16.2500 in
  • Style
    Wide Slot
  • Weight
    61.2 lbs
  • UPC_NO
    782475584086
  • Manufacturer Catalog Number
    038228
  • Manufacturer Product Page
  • Take Up Frame Size
    WS-608
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text