Motion
1439

PCI
1439

Center Pull Take-Up Frame - Wide Slot, 24.0000 in Travel, 35.8750 in Length, 12.5625 in Width, 3.3750 in Height, 16.2500 in Bolt Center Length
Mi Item #00591653
MFR #1439
Price$834.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1439

Center Pull Take-Up Frame - Wide Slot, 24.0000 in Travel, 35.8750 in Length, 12.5625 in Width, 3.3750 in Height, 16.2500 in Bolt Center Length
Mi Item #00591653
MFR #1439

Mfr description
1439 TAKE UP FRAME
  • Wide Slot Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.51/each

Specifications

Dimensions

  • Base Width  
    12.5625 in
  • Bolt Center To Center Length
    16.2500 in
  • Bolt Size
    11/16 in
  • Overall Height  
    3.3750 in
  • Overall Length  
    35.8750 in
  • Overall Width
    12.5630 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    24.0000 in
  • Weight
    45.3 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    1439
  • Series
    WS
  • UPC_NO
    841946112187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)