Motion
TPHU-S2-203R

DODGE
TPHU-S2-203R

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00591676
MFR #TPHU-S2-203R
Price$882.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-203R

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00591676
MFR #TPHU-S2-203R

Mfr description
TPHU-S2-203R 070813
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$882.17/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Bore Length
    2.94 in
  • Housing Dimensions
    S-2000
  • Length Through Bore
    2.9400 in
  • Take Up Frame Size
    TP-30, TPHU-120
  • Weight
    19.35 lbs
  • Weight - Imperial
    19.350

Details

  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    070813
  • Material
    070813
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Series
    22211
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475307319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)