Motion
TPHUS2208R

DODGE
TPHUS2208R

Roller Bearing Top Angle Take-Up Unit - Top Angle, Spherical Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00591679
MFR #TPHUS2208R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHUS2208R

Roller Bearing Top Angle Take-Up Unit - Top Angle, Spherical Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00591679
MFR #TPHUS2208R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TPHUS2208R

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-1/2 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    TPHUS2208R
  • Manufacturer Product Page
  • Weight
    20.5 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought