Motion
TPHU-S2-211R

DODGE
TPHU-S2-211R

Roller Bearing Take-Up Unit - Top Angle, Spherical Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00591680
MFR #TPHU-S2-211R
List Price$1,855.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-211R

Roller Bearing Take-Up Unit - Top Angle, Spherical Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00591680
MFR #TPHU-S2-211R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,855.83/each for your price

Overview

Mfr description
TPHU-S2-211R 070817

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-11/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Trident
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    22215
  • Manufacturer Catalog Number
    070817
  • UPC_NO
    782475317004
  • Bore Length
    3.59 in
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion (Fixed)
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    TP-40, TPHU-140
  • Housing Dimensions
    S-2000
  • Material
    070817
  • Type
    Top Angle Take-Up Bearing
  • Weight - Imperial
    26.800
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought