Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU2203RE

Roller Bearing Top Angle Take-Up Unit - Top Angle, Spherical Roller, 2-3/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #00591701
MFR #TPHU2203RE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TPHU2203RE TAKE-UP BRG 045019

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-3/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    TPHU2203RE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475575008
  • Weight
    19 lbs
  • Expansion Capability
    Expansion Bearing (Floating)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought