Motion
TPHU2207RE

DODGE
TPHU2207RE

Roller Bearing Top Angle Take-Up Unit - Top Angle, Spherical Roller, 2-7/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #00591704
MFR #TPHU2207RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU2207RE

Roller Bearing Top Angle Take-Up Unit - Top Angle, Spherical Roller, 2-7/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #00591704
MFR #TPHU2207RE

Mfr description
TPHU2207RE TAKE-UP BRG 045022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Weight
    25 lbs

Details

  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TPHU2207RE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475572229
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Dual Lip Seal
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)