Specifications
Dimensions
- Weight142 lbs
Details
- Cage MaterialEngineered Polymer
- Country of OriginUS
- Housing ConstructionSolid
- Locking TypeDouble Set Collar
- LubricationLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberZNT11240018
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingSpherical Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)