Motion
ZNT11240036 4 TAKEUP ASY RLRBRG

REXNORD INC
ZNT11240036 4 TAKEUP ASY RLRBRG

Top Angle Take-up Frame Assy - Spherical Roller, 4.0000 in Bore, 36.0000 in Travel, 62.5000 in Length, 6.3750 in Width, 14.5000 in Height, 60.0000 in Bolt Center Length
Mi Item #00591867
MFR #ZNT11240036 4 TAKEUP ASY RLRBRG
Price$27,957.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT11240036 4 TAKEUP ASY RLRBRG

Top Angle Take-up Frame Assy - Spherical Roller, 4.0000 in Bore, 36.0000 in Travel, 62.5000 in Length, 6.3750 in Width, 14.5000 in Height, 60.0000 in Bolt Center Length
Mi Item #00591867
MFR #ZNT11240036 4 TAKEUP ASY RLRBRG

Mfr description
ZNT11240036 TAKE-UP ZNT11-2400-36
  • 4" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,957.21/each

Specifications

Dimensions

  • Base Width
    6.3750 in
  • Bolt Center To Center Length
    60.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4.0000 in
  • Bore Length
    5.1900 in
  • Frame Base Width
    6.3750 in
  • Frame Overall Height  
    14.5000 in
  • Frame Overall Length  
    62.5000 in
  • Frame Size
    11
  • Overall Height
    14.5000 in
  • Overall Length
    62.5000 in
  • Overall Width
    6.3750 in
  • Travel  
    36.0000 in
  • Weight
    278.00 lbs

Details

  • Compatible Bearing Series Part Num
    2000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZNT11240036
  • Manufacturer Upc Number
    698210716202
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2050 rpm
  • Mounting Plate Bolt Hole Center Max
    60.0000 in
  • Mounting Plate Bolt Hole Center Min
    60.0000 in
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Style
    Protected Screw
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210716202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)