Specifications
Dimensions
- Base Width3.9375 in
- Bolt Center To Center Length28.5000 in
- Bore Diameter2.3750 in
- Frame Base Width3.9375 in
- Frame Overall Height9.1250 in
- Frame Overall Length30.5000 in
- Overall Height9.1250 in
- Overall Length30.5000 in
- Overall Width3.9375 in
- Travel12.0000 in
- Weight59.00 lbs
Details
- Compatible Bearing Series Part Num2000
- Country of OriginUS
- Finish CoatingPowder Coated
- Frame MaterialSteel
- Frame TypeTop Angle
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeExxon Ronex Mp Std
- Manufacturer Catalog NumberZNT8220612
- Manufacturer Upc Number698210716301
- Max Rpm3300 rpm
- Product TypeTake-Up Bearing & Frame Assemblies
- Type Of BearingSpherical Roller
- UPC_NO698210716301
Overview
Mfr description
ZNT8220612 TU ASY,PROT SCRW W/ND BRG
- 2 3/8" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Clearance Seal