Motion
ZNT8220724 2 7/16 TAKEUP ASY RLRBRG

REXNORD INC
ZNT8220724 2 7/16 TAKEUP ASY RLRBRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.4375 in Bore, 24.0000 in Travel, 42.5000 in Length, 3.9375 in Width, 9.1250 in Height, 40.5000 in Bolt Center Length
Mi Item #00591903
MFR #ZNT8220724 2 7/16 TAKEUP ASY RLRBRG
Price$3,312.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT8220724 2 7/16 TAKEUP ASY RLRBRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.4375 in Bore, 24.0000 in Travel, 42.5000 in Length, 3.9375 in Width, 9.1250 in Height, 40.5000 in Bolt Center Length
Mi Item #00591903
MFR #ZNT8220724 2 7/16 TAKEUP ASY RLRBRG

Mfr description
ZNT8220724 TU ASY,PROT SCRW W/ND BRG
  • 2 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,312.44/each

Specifications

Dimensions

  • Base Width
    3.9375 in
  • Bolt Center To Center Length
    40.5000 in
  • Bore Diameter  
    2.4375 in
  • Frame Base Width
    3.9375 in
  • Frame Overall Height  
    9.1250 in
  • Frame Overall Length  
    42.5000 in
  • Overall Height
    9.1250 in
  • Overall Length
    42.5000 in
  • Overall Width
    3.9375 in
  • Travel  
    24.0000 in
  • Weight
    74.00 lbs

Details

  • Compatible Bearing Series Part Num
    2000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZNT8220724
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210715939
  • Max Rpm
    3300 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    ZNT
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210715939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)