Motion
ZNT8220824 2 1/2 TAKEUP ASY RLRBRG

REXNORD INC
ZNT8220824 2 1/2 TAKEUP ASY RLRBRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00591908
MFR #ZNT8220824 2 1/2 TAKEUP ASY RLRBRG
Price$9,417.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT8220824 2 1/2 TAKEUP ASY RLRBRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00591908
MFR #ZNT8220824 2 1/2 TAKEUP ASY RLRBRG

Mfr description
ZNT8-2208-24 TAKEUP COMPLETE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,417.09/each

Specifications

Dimensions

  • Between Frame Width
    3.0000 in, 76.20 mm
  • Body Width
    4.1300 in, 104.90 mm
  • Bore Diameter
    2-1/2 in
  • Bore Length
    3.5100 in, 89.15 mm
  • Housing Dimensions
    4.1300 in, 104.90 mm
  • Housing Width
    4.1300 in, 104.90 mm
  • Inner Ring Width
    3.5100 in, 89.15 mm
  • Length Through Bore
    3.5100 in, 89.15 mm
  • Overall Height
    9.1300 in, 231.90 mm
  • Overall Length
    42.5000 in, 1079.50 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Size Code
    8
  • Take Up Frame Size
    ZNT824
  • Tap Thread Size
    7/8-9 UNC
  • Weight
    74 lbs, 33.566 kg

Details

  • Bearing Series
    ZNT2000
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZNT824
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    192341 N, 43240 lbf
  • End Cap Style
    DTC8
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ZNT8220824
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    192341 N, 43240 lbf
  • Radial Static Load Capacity
    237980 N, 53500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2208U
  • Retainer Type
    Engineered Polymer
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    237979.5 N, 53500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • Vibration Frequency Roller Spin
    0.0607 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)