Motion
ZNT9221112

REXNORD INC
ZNT9221112

Top Angle Take-Up Frame Assy - Spherical Roller, 2.6875 in Bore, 12.0000 in Travel, 32.5000 in Length, 5.0625 in Width, 10.6250 in Height, 30.5000 in Bolt Center Length
Mi Item #00591911
MFR #ZNT9221112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT9221112

Top Angle Take-Up Frame Assy - Spherical Roller, 2.6875 in Bore, 12.0000 in Travel, 32.5000 in Length, 5.0625 in Width, 10.6250 in Height, 30.5000 in Bolt Center Length
Mi Item #00591911
MFR #ZNT9221112

Mfr description
ZNT9221112 TU ASY,PROT SCRW W/ND BRG
  • 2 11/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    5.0625 in
  • Bolt Center To Center Length
    30.5000 in
  • Bore Diameter  
    2.6875 in
  • Bore Length
    4 in
  • Frame Base Width
    5.0625 in
  • Frame Overall Height  
    10.6250 in
  • Frame Overall Length  
    32.5000 in
  • Overall Height
    10.6250 in
  • Overall Length
    32.5000 in
  • Overall Width
    5.0625 in
  • Travel  
    12.0000 in
  • Weight
    86.00 lbs

Details

  • Compatible Bearing Series Part Num
    2000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZNT9221112
  • Manufacturer Upc Number
    698210716356
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210716356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)