Motion
ZNT9221530 2 15/16 TAKEUP ASY RLRBRG

REXNORD INC
ZNT9221530 2 15/16 TAKEUP ASY RLRBRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.9375 in Bore, 30.0000 in Travel, 50.5000 in Length, 5.0625 in Width, 10.6250 in Height, 48.5000 in Bolt Center Length
MI ITEM #00591919
MFR #ZNT9221530 2 15/16 TAKEUP ASY RLRBRG
Your Price$4,335.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT9221530 2 15/16 TAKEUP ASY RLRBRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.9375 in Bore, 30.0000 in Travel, 50.5000 in Length, 5.0625 in Width, 10.6250 in Height, 48.5000 in Bolt Center Length
MI ITEM #00591919
MFR #ZNT9221530 2 15/16 TAKEUP ASY RLRBRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,335.21/each(List $5,139.61)

Overview

Mfr description
ZNT9221530 TU ASY,PROT SCRW W/ND BRG
  • 2 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    5.0625 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Steel
  • Frame Base Width
    5.0625 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Overall Height
    10.6250 in
  • Overall Length
    50.5000 in
  • Overall Width
    5.0625 in
  • Bolt Center To Center Length
    48.5000 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    2000
  • Max Rpm
    2800 rpm
  • Series
    ZNT
  • Manufacturer Catalog Number
    ZNT9221530
  • Manufacturer Upc Number
    698210715991
  • UPC_NO
    698210715991
  • Manufacturer Product Page
  • Weight
    120.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought