Motion
ZNT10230730 3 7/16 TAKEUP ASY RLRBRG

REXNORD INC
ZNT10230730 3 7/16 TAKEUP ASY RLRBRG

Top Angle Take-up Frame Assy - Spherical Roller, 3.4375 in Bore, 30.0000 in Travel, 52.2500 in Length, 5.1875 in Width, 11.7500 in Height, 50.0000 in Bolt Center Length
Mi Item #00591934
MFR #ZNT10230730 3 7/16 TAKEUP ASY RLRBRG
Price$17,374.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT10230730 3 7/16 TAKEUP ASY RLRBRG

Top Angle Take-up Frame Assy - Spherical Roller, 3.4375 in Bore, 30.0000 in Travel, 52.2500 in Length, 5.1875 in Width, 11.7500 in Height, 50.0000 in Bolt Center Length
Mi Item #00591934
MFR #ZNT10230730 3 7/16 TAKEUP ASY RLRBRG

Mfr description
ZNT10230730 TU ASY,PROT SCRW W/ND BRG
  • 3 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,374.80/each

Specifications

Dimensions

  • Base Width
    5.1875 in
  • Bolt Center To Center Length
    50.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.4375 in
  • Bore Length
    4.3900 in
  • Frame Base Width
    5.1875 in
  • Frame Overall Height  
    11.7500 in
  • Frame Overall Length  
    52.2500 in
  • Frame Size
    10
  • Overall Height
    11.7500 in
  • Overall Length
    52.2500 in
  • Overall Width
    5.1875 in
  • Travel  
    30.0000 in
  • Weight
    154.00 lbs

Details

  • Compatible Bearing Series Part Num
    2000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZNT10230730
  • Manufacturer Upc Number
    698210716042
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2400 rpm
  • Mounting Plate Bolt Hole Center Max
    50.0000 in
  • Mounting Plate Bolt Hole Center Min
    50.0000 in
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Style
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210716042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)