Motion
ZNT10230836

REXNORD INC
ZNT10230836

Top Angle Take-Up Frame Assy - Spherical Roller, 3.5000 in Bore, 36.0000 in Travel, 58.2500 in Length, 5.1875 in Width, 11.7500 in Height, 56.0000 in Bolt Center Length
Mi Item #00591940
MFR #ZNT10230836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT10230836

Top Angle Take-Up Frame Assy - Spherical Roller, 3.5000 in Bore, 36.0000 in Travel, 58.2500 in Length, 5.1875 in Width, 11.7500 in Height, 56.0000 in Bolt Center Length
Mi Item #00591940
MFR #ZNT10230836

Mfr description
ZNT10230836 TU ASY,PROT SCRW W/ND BRG
  • 3 1/2" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    5.1875 in
  • Bolt Center To Center Length
    56.0000 in
  • Bore Diameter  
    3.5000 in
  • Frame Base Width
    5.1875 in
  • Frame Overall Height  
    11.7500 in
  • Frame Overall Length  
    58.2500 in
  • Overall Height
    11.7500 in
  • Overall Length
    58.2500 in
  • Overall Width
    5.1875 in
  • Travel  
    36.0000 in
  • Weight
    166.00 lbs

Details

  • Compatible Bearing Series Part Num
    2000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZNT10230836
  • Manufacturer Upc Number
    698210716158
  • Max Rpm
    2400 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210716158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)