1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AH 308
Withdrawal Sleeve - 35 mm Bore Dia., M45x1.5 Thread Size
MI ITEM #
00591950
MFR #
AH 308
Price
$331.05
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AH 308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AH 308
Withdrawal Sleeve - 35 mm Bore Dia., M45x1.5 Thread Size
MI ITEM #
00591950
MFR #
AH 308
Mfr description
AH 308 X 35MM WITHDRAWAL SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$331
.05
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
35 mm
Thread
Size
M45x1.5
Details
Product Type
Adapter Sleeves
Series
AH
Taper
1:12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items