Motion
AH 309
Withdrawal Sleeve - 31 mm Length, 1:12 Taper
Mi Item #00591952
MFR #AH 309
Price$353.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 31 mm Length, 1:12 Taper
Mi Item #00591952
MFR #AH 309

Mfr description
AH309
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.96/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Length  
    31 mm
  • Thread Size  
    M50x1.5
  • Weight
    0.24 lbs

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801166911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)