Motion
AH 313
Withdrawal Sleeve - 42 mm Length, 1:12 Taper
Mi Item #00591961
MFR #AH 313
Price$367.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 42 mm Length, 1:12 Taper
Mi Item #00591961
MFR #AH 313

Mfr description
AH313
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.51/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Length  
    42 mm
  • Thread Size  
    M75x2
  • Weight
    0.57 lbs

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801166928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)