Motion
AH313
AH313 WITHDRAWAL SLEEVE
MI ITEM #00591963
MFR #AH313
Price$237.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AH313 WITHDRAWAL SLEEVE
MI ITEM #00591963
MFR #AH313

Mfr description
AH313 WITHDRAWAL SLEEVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.82/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    60 mm
  • Overall Width
    42 mm
  • Weight
    0.255 kg

Details

  • Manufacturer Product Page
  • Product Type
    Withdrawal Sleeves
  • Series
    AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)