Motion
AH 316

SKF
AH 316

Withdrawal Sleeve - 52 mm Length, 1:12 Taper
MI ITEM #00591982
MFR #AH 316
Price$411.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 316

Withdrawal Sleeve - 52 mm Length, 1:12 Taper
MI ITEM #00591982
MFR #AH 316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.42/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Length  
    52 mm
  • Thread Size  
    M90x2 mm
  • Weight
    0.87 lbs

Details

  • Compatible Bearing Number
    22216
  • Hydraulic Nut Number
    HMV 18 E
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB15
  • Product Type
    Withdrawal Sleeves
  • Series
    AH3
  • Taper
    1:12
  • UPC_NO
    7316577009579

Overview

Mfr description
AH 316 X 75MM WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text