Motion
AH 2240

SKF
AH 2240

Withdrawal Sleeve - 123 mm Length, 1:12 Taper
MI ITEM #00591995
MFR #AH 2240
List Price$4,264.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 2240

Withdrawal Sleeve - 123 mm Length, 1:12 Taper
MI ITEM #00591995
MFR #AH 2240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,264.50/each for your price

Overview

Mfr description
AH 2240 WITHDRAWAL SLEEVE 190MM

Specifications

  • Compatible Bearing Number
    22240
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    190 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    HM3044
  • Lock Washer Number
    MB38
  • Hydraulic Nut Number
    HMV 42 E
  • Series
    AH22
  • UPC_NO
    7316570296402
  • Weight
    10.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text