Motion
AH 2308

SKF
AH 2308

Withdrawal Sleeve - 32 mm Length, 1:12 Taper
MI ITEM #00591999
MFR #AH 2308
Price$299.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 2308

Withdrawal Sleeve - 32 mm Length, 1:12 Taper
MI ITEM #00591999
MFR #AH 2308

Mfr description
AH 2308 X 35MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.49/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Overall Length  
    32 mm
  • Thread Size  
    M45x1.5 mm
  • Weight
    0.31 lbs

Details

  • Compatible Bearing Number
    22308
  • Hydraulic Nut Number
    HMV 9 E
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB7
  • Product Type
    Withdrawal Sleeves
  • Series
    AH23
  • Taper
    1:12
  • UPC_NO
    7316577113948

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)