Motion
AH 2313 G

SKF
AH 2313 G

Withdrawal Sleeve - 64 mm Length, 1:12 Taper
MI ITEM #00592007
MFR #AH 2313 G
Price$424.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 2313 G

Withdrawal Sleeve - 64 mm Length, 1:12 Taper
MI ITEM #00592007
MFR #AH 2313 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$424.92/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Overall Length  
    64 mm
  • Thread Size  
    M70x2 mm
  • Weight
    0.78 lbs

Details

  • Compatible Bearing Number
    22313
  • Hydraulic Nut Number
    HMV 14 E
  • Lock Nut Number
    KM14
  • Lock Washer Number
    MB12
  • Product Type
    Withdrawal Sleeves
  • Series
    AH23
  • Taper
    1:12
  • UPC_NO
    7316570914825

Overview

Mfr description
AH 2313 G WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text