Motion
AH 2334
Withdrawal Sleeve - 152 mm Length, 1:12 Taper
Mi Item #00592026
MFR #AH 2334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 152 mm Length, 1:12 Taper
Mi Item #00592026
MFR #AH 2334

Mfr description
AH2334
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    152 mm
  • Thread Size  
    M190x3 mm
  • Weight
    11.59 lbs

Details

  • Compatible Bearing Number
    22334
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801307314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)