Motion
AH 2338 G

SKF
AH 2338 G

Withdrawal Sleeve - 167 mm Length, 1:12 Taper
MI ITEM #00592037
MFR #AH 2338 G
Price$4,128.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 2338 G

Withdrawal Sleeve - 167 mm Length, 1:12 Taper
MI ITEM #00592037
MFR #AH 2338 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,128.49/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Overall Length  
    167 mm
  • Thread Size  
    M200x3 mm
  • Weight
    14.15 lbs

Details

  • Compatible Bearing Number
    22338
  • Hydraulic Nut Number
    HMV 40 E
  • Lock Nut Number
    KM40
  • Lock Washer Number
    MB36
  • Product Type
    Withdrawal Sleeves
  • Series
    AH23
  • Taper
    1:12
  • UPC_NO
    7316570460407

Overview

Mfr description
AH 2338 G WITHDRAWAL SLEEVE 180MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text