Motion
AH 2340

SKF
AH 2340

Withdrawal Sleeve - 177 mm Length, 1:12 Taper
Mi Item #00592041
MFR #AH 2340
Price$5,597.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 2340

Withdrawal Sleeve - 177 mm Length, 1:12 Taper
Mi Item #00592041
MFR #AH 2340

Mfr description
AH 2340 X 190MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,597.17/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Overall Length  
    177 mm
  • Thread Size  
    Tr220x4 mm
  • Weight
    15.1 lbs

Details

  • Compatible Bearing Number
    22340
  • Hydraulic Nut Number
    HMV 44 E
  • Lock Nut Number
    HM3044
  • Lock Washer Number
    MB38
  • Product Type
    Withdrawal Sleeves
  • Series
    AH23
  • Taper
    1:12
  • UPC_NO
    7316577114242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)