Motion
AH 3032

SKF
AH 3032

Withdrawal Sleeve - 82 mm Length, 1:12 Taper
Mi Item #00592045
MFR #AH 3032
Price$2,478.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3032

Withdrawal Sleeve - 82 mm Length, 1:12 Taper
Mi Item #00592045
MFR #AH 3032

Mfr description
AH 3032 X 150MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,478.94/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Length  
    82 mm
  • Thread Size  
    M170x3 mm
  • Weight
    4.7 lbs

Details

  • Compatible Bearing Number
    23032
  • Hydraulic Nut Number
    HMV 34 E
  • Lock Nut Number
    KM44
  • Lock Washer Number
    MB30
  • Product Type
    Withdrawal Sleeves
  • Series
    AH30
  • Taper
    1:12
  • UPC_NO
    7316577009661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)