Motion
AH 3036

SKF
AH 3036

Withdrawal Sleeve - 98 mm Length, 1:12 Taper
Mi Item #00592053
MFR #AH 3036
Price$1,181.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3036

Withdrawal Sleeve - 98 mm Length, 1:12 Taper
Mi Item #00592053
MFR #AH 3036

Mfr description
AH 3036 X 170MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,181.12/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Overall Length  
    98 mm
  • Thread Size  
    M190x3 mm
  • Weight
    6.88 lbs

Details

  • Compatible Bearing Number
    23036
  • Hydraulic Nut Number
    HMV 38 E
  • Lock Nut Number
    KM38
  • Lock Washer Number
    MB34
  • Product Type
    Withdrawal Sleeves
  • Series
    AH30
  • Taper
    1:12
  • UPC_NO
    7316577009678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)