Motion
AH 3040 G

SKF
AH 3040 G

Withdrawal Sleeve - 108 mm Length, 1:12 Taper
Mi Item #00592061
MFR #AH 3040 G
Price$5,764.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3040 G

Withdrawal Sleeve - 108 mm Length, 1:12 Taper
Mi Item #00592061
MFR #AH 3040 G

Mfr description
AH 3040 G WITHDRAWAL SLEEVE 190MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,764.67/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Overall Length  
    108 mm
  • Thread Size  
    Tr210x4 mm
  • Weight
    7.69 lbs

Details

  • Compatible Bearing Number
    23040
  • Hydraulic Nut Number
    HMV 42 E
  • Lock Nut Number
    HM42T
  • Lock Washer Number
    MB38
  • Product Type
    Withdrawal Sleeves
  • Series
    AH30
  • Taper
    1:12
  • UPC_NO
    7316570380804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)