Motion
AH 3132 G

SKF
AH 3132 G

Withdrawal Sleeve - 108 mm Length, 1:12 Taper
MI ITEM #00592092
MFR #AH 3132 G
Price$2,574.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3132 G

Withdrawal Sleeve - 108 mm Length, 1:12 Taper
MI ITEM #00592092
MFR #AH 3132 G

Mfr description
AH 3132 G WITHDRAWAL SLEEVE 150MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,574.57/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Length  
    108 mm
  • Thread Size  
    M170x3 mm
  • Weight
    6.54 lbs

Details

  • Compatible Bearing Number
    23132
  • Hydraulic Nut Number
    HMV 34 E
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB30
  • Product Type
    Withdrawal Sleeves
  • Series
    AH31
  • Taper
    1:12
  • UPC_NO
    7316570810219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)