Motion
AH 3134 G

SKF
AH 3134 G

Withdrawal Sleeve - 109 mm Length, 1:12 Taper
Mi Item #00592096
MFR #AH 3134 G
Price$1,149.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3134 G

Withdrawal Sleeve - 109 mm Length, 1:12 Taper
Mi Item #00592096
MFR #AH 3134 G

Mfr description
AH 3134 G WITHDRAWAL SLEEVE 160MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.68/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    109 mm
  • Thread Size  
    M180x3 mm
  • Weight
    7.21 lbs

Details

  • Compatible Bearing Number
    23134
  • Hydraulic Nut Number
    HMV 36 E
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB32
  • Product Type
    Withdrawal Sleeves
  • Series
    AH31
  • Taper
    1:12
  • UPC_NO
    7316570365481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)