Motion
H 204

SKF
H 204

Adapter Sleeve - 17 mm Bore Dia., 24 mm Overall Length, M20x1 Thread Size, Steel Material
MI ITEM #00592102
MFR #H 204
List Price$68.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 204

Adapter Sleeve - 17 mm Bore Dia., 24 mm Overall Length, M20x1 Thread Size, Steel Material
MI ITEM #00592102
MFR #H 204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.43/each for your price

Overview

Mfr description
H 204 X 17MM ADAPTER

Specifications

  • Compatible Bearing Number
    1204
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    17 mm
  • Overall Length
  • Thread Size
  • Overall Width
    24 mm
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    KM4
  • Lock Washer Number
    MB4
  • Includes
    Lock Washer (MB4)
  • Series
    H
  • UPC_NO
    7316577008299
  • Weight
    0.1 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought