1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AH3140
Withdrawal Sleeve - 140 mm Length, 1:12 Taper
MI ITEM #
00592109
MFR #
AH3140
List Price
$4,967.21
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AH3140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AH3140
Withdrawal Sleeve - 140 mm Length, 1:12 Taper
MI ITEM #
00592109
MFR #
AH3140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,967.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AH3140
Specifications
Compatible Bearing Number
23140
Product Type
Withdrawal Sleeves
Bore Diameter
190 mm
Overall Length
140 mm
Thread Size
Tr220x4
Taper
1:12
Series
AH(X)31
UPC_NO
4012801208758
Weight
12.1 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data