Motion
AH 3140

SKF
AH 3140

Withdrawal Sleeve - 140 mm Length, 1:12 Taper
MI ITEM #00592112
MFR #AH 3140
List Price$5,163.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3140

Withdrawal Sleeve - 140 mm Length, 1:12 Taper
MI ITEM #00592112
MFR #AH 3140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,163.09/each for your price

Overview

Mfr description
AH 3140 X 190MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    23140
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    190 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    HM3044
  • Lock Washer Number
    MB38
  • Hydraulic Nut Number
    HMV 44 E
  • Series
    AH31
  • UPC_NO
    7316577009739
  • Weight
    11.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text