Motion
AH 3234 G

SKF
AH 3234 G

Withdrawal Sleeve - 140 mm Length, 1:12 Taper
MI ITEM #00592128
MFR #AH 3234 G
Your Price$2,568.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3234 G

Withdrawal Sleeve - 140 mm Length, 1:12 Taper
MI ITEM #00592128
MFR #AH 3234 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,568.17/each(List $3,723.85)

Overview

Mfr description
AH 3234 G WITHDRAWAL SLEEVE 160MM

Specifications

  • Compatible Bearing Number
    23234
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    160 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB32
  • Hydraulic Nut Number
    HMV 36 E
  • Series
    AH32
  • UPC_NO
    7316570999648
  • Weight
    9.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text