Motion
AH 24040

SKF
AH 24040

Withdrawal Sleeve - 190 mm Compatible Shaft, 140 mm Length, 1:30 Taper
MI ITEM #00592136
MFR #AH 24040
Your Price$5,190.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24040

Withdrawal Sleeve - 190 mm Compatible Shaft, 140 mm Length, 1:30 Taper
MI ITEM #00592136
MFR #AH 24040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,190.49/each(List $6,488.12)

Overview

Mfr description
AH 24040 X 190MM WITHDRAWAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    190 mm
  • Overall Length
  • Thread Size
  • Taper
    1:30
  • Lock Nut Number
    KM38
  • Lock Washer Number
    MB38
  • Series
    AH
  • Manufacturer Upc Number
    7316577009814
  • UPC_NO
    7316577009814
  • Weight
    8.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text