Motion
AH 24122

SKF
AH 24122

Withdrawal Sleeve - 91 mm Length, 1:30 Taper
MI ITEM #00592140
MFR #AH 24122
Your Price$1,119.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24122

Withdrawal Sleeve - 91 mm Length, 1:30 Taper
MI ITEM #00592140
MFR #AH 24122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,119.14/each(List $1,398.93)

Overview

Mfr description
AH 24122 X 105MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    24122
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    105 mm
  • Overall Length
  • Thread Size
  • Taper
    1:30
  • Lock Nut Number
    KM23
  • Lock Washer Number
    MB21
  • Hydraulic Nut Number
    HMV 23 E
  • Series
    AH241
  • UPC_NO
    7316577119605
  • Weight
    1.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text