1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AH 24128
Withdrawal Sleeve - 135 mm Bore Dia., M150 x 2 Thread Size
Mi Item #
00592147
MFR #
AH 24128
Price
$1,356.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AH 24128
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AH 24128
Withdrawal Sleeve - 135 mm Bore Dia., M150 x 2 Thread Size
Mi Item #
00592147
MFR #
AH 24128
Mfr description
AH 24128 X 135MM WITHDRAWAL SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,356
.10
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
135 mm
Thread
Size
M150 x 2
Details
Product Type
Adapter Sleeves
Series
AH
Taper
1:30
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items